Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2915-15

  • Zoro # G9062935


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Height
2.85
Length
8
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-15
Zoro #
G9062935
UPC #
760724588740
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.74

Details

Finish
Polished Nickel
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
6.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.05

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.