
Tub Faucet, Polished Nickel, Wall
Mfr # 3-2925-15
Zoro # G9058437
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
6
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2925-15
Zoro #
G9058437
UPC #
709180097823
Country of Origin
United States
Dimensions
Length
6
Depth
Handle: 3-1/8", Spout: 6"
Width
8
Height
4.63
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8
Description
Wall Mount Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.