Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2975-15

  • Zoro # G8961042


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-15
Zoro #
G8961042
UPC #
709180061329
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Width
8
Height
4.63
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Handles
2
Mounting Type
Wall
Weight
3.06
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.