Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-3105-15

  • Zoro # G8950113


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
Width
8
Connection
1/2" NPT
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-15
Zoro #
G8950113
UPC #
709180025567
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Length
9.13
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Mounting Type
Wall
Handle Type
Lever
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
3.15
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Tub Spout Reach
8.25
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.