Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-3145-15

  • Zoro # G9022536


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-15
Zoro #
G9022536
UPC #
709180065105
Country of Origin
United States

Dimensions

Width
8
Length
7.92
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.46

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Connection
1/2" NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
2
Weight
3.06
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.27
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.