Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-925-15

  • Zoro # G8935928


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Handle Material
Brass
Face Dia.
1-1/2"
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-925-15
Zoro #
G8935928
UPC #
760724007685
Country of Origin
United States

Dimensions

Face Dia.
1-1/2"
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-15/16"
Length
7.56
Width
8
Handle Length (in)
2.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Material
Solid Brass
Connection
1/2" NPT
Number of Holes
3
Includes
ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
ADA Compliant
Yes
Handle Type
Cross
Number of Handles
2
Weight
4.6
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.81
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.