Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-1096-04

  • Zoro # G9043597


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Connection
3/4" NPT
ADA Compliant
Yes
Length
11.69
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-04
Zoro #
G9043597
UPC #
760724962021
Country of Origin
United States

Dimensions

Length
11.69
Face Dia.
Spout: 1-5/8"
Width
15
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Height
7.81
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
Weight
6.1
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
9.44

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.