Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-1206-04

  • Zoro # G8933855


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Number of Holes
3
Width
15
Mounting Type
Deck
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-04
Zoro #
G8933855
UPC #
760724965893
Country of Origin
United States

Dimensions

Width
15
Face Dia.
1-1/2"
Height
6.5
Length
11.5
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Material
Solid Brass
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.25

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.