Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-1236-04

  • Zoro # G8936786


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-04
Zoro #
G8936786
UPC #
760724462835
Country of Origin
United States

Dimensions

Length
11.5
Height
6.56
Width
15
Face Dia.
Spout: 1-1/2"
Depth
Spout: 11-1/2", Valve: 4-1/2"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Features
Crystal Lever Handles
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Number of Handles
2
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.