Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Satin Brass (PVD), Deck 3-1406/04

Tub Faucet, Satin Brass (PVD), Deck (Discontinued)

  • Mfr # 3-1406/04
  • Zoro # G9025503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406/04
Zoro #
G9025503
UPC #
760724263456
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Depth
Spout: 2-3/8", Valve: 9-7/8"
Face Dia.
Spout: 7/8"
Length
10
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.75

Details

Includes
Full Line of Matching Accessories
Finish
Satin Brass (PVD)
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
5.45
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.