Zoro Homepage

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-1746-04

  • Zoro # G9003663


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Material
Solid Brass
Includes
Full Line of Matching Accessories
Handle Material
Brass
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-04
Zoro #
G9003663
UPC #
760724993537
Country of Origin
United States

Dimensions

Width
15
Length
11.7
Height
7.81
Faucet Connection Size
0.75
Handle Length (in)
4.56
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Material
Solid Brass
Includes
Full Line of Matching Accessories
Handle Material
Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Type
Lever
Connection
3/4" NPT
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Weight
6.1
Tub Spout Reach
9.63
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.