Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2456-04

  • Zoro # G8938798


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Depth
9-1/4"
Connection
3/4" NPT
Number of Holes
3
ADA Compliant
Yes
Height
6.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-04
Zoro #
G8938798
UPC #
760724181439
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.94
Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Weight
6.9
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.06
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.