Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2486-04

  • Zoro # G9021933


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Length
9.34
Mounting Type
Deck
Width
1.85" (Spout), 1.85" (Valve)
Number of Handles
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-04
Zoro #
G9021933
UPC #
709180090121
Country of Origin
United States

Dimensions

Length
9.34
Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Depth
9.34"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Handles
2
ADA Compliant
No
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
3.7
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.