Zoro Homepage

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2496-04

  • Zoro # G9066042


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck
Width
1-3/4" (Spout), 1.85" (Valve)
Connection
3/4" NPT
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-04
Zoro #
G9066042
UPC #
709180012239
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1.85" (Valve)
Length
8.5
Depth
8.58"
Height
7.13
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
ADA Compliant
No
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Weight
4.25
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.