Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2556-04

  • Zoro # G9032372


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Depth
10-1/8"
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-04
Zoro #
G9032372
UPC #
760724398479
Country of Origin
United States

Dimensions

Depth
10-1/8"
Length
11.64
Height
5.81
Width
3-1/16" (Spout), 2-1/8" (Valve)
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Holes
3
Weight
14
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.56

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.