Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2576-04

  • Zoro # G9068824


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Height
7.39
Number of Handles
2
Flow Rate (GPM)
1.8
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-04
Zoro #
G9068824
UPC #
709180098493
Country of Origin
United States

Dimensions

Height
7.39
Length
11.15
Depth
11.15"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Number of Handles
2
Flow Rate (GPM)
1.8
Mounting Type
Deck
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
11.95
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.29
Faucet Connection
NPT
Drain included
No

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.