Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2976-04

  • Zoro # G8933234


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Number of Handles
2
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-04
Zoro #
G8933234
UPC #
709180061503
Country of Origin
United States

Dimensions

Height
11.98
Depth
9.56"
Width
2.38" (Spout), 2.14" (Valve)
Length
9.56
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Handles
2
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Handle Type
Lever
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
7.88
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.