Zoro Homepage

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-3106-04

  • Zoro # G9006332


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Height
11.5
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-04
Zoro #
G9006332
UPC #
709180117286
Country of Origin
United States

Dimensions

Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Depth
9-5/16"
Length
9.31
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Number of Handles
2
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
3.7
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.