Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-3146-04

  • Zoro # G9020357


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Length
11.86
ADA Compliant
Yes
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3146-04
Zoro #
G9020357
UPC #
709180065297
Country of Origin
United States

Dimensions

Length
11.86
Depth
11.86"
Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.46

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Deck
ADA Compliant
Yes
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Number of Handles
2
Weight
11
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
9.5
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.