Zoro Homepage

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-896-04

  • Zoro # G9065893


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
Yes
Height
7.81
Connection
3/4" NPT
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-04
Zoro #
G9065893
UPC #
760724066163
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Connection
3/4" NPT
Handle Type
Cross
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Weight
6.05
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
9.44
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.