Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-926-04

  • Zoro # G8943472


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Height
6.56
ADA Compliant
Yes
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-926-04
Zoro #
G8943472
UPC #
760724257257
Country of Origin
United States

Dimensions

Height
6.56
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Width
15
Handle Length (in)
2
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Handle Type
Cross
ADA Compliant
Yes
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Connection
1/2"-14 NPT
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.75
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.