Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-936-04

  • Zoro # G8948424


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Length
13.38
Material
Solid Brass
Height
9.75
Width
Spout: 2-13/16", Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-04
Zoro #
G8948424
UPC #
760724257776
Country of Origin
United States

Dimensions

Length
13.38
Height
9.75
Width
Spout: 2-13/16", Valve: 2-3/8"
Depth
Spout: 13-7/16", Valve: 2-3/8"
Face Dia.
3/4"
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Mounting Type
Deck
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Weight
5.55
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
11.56
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.