Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-1505-04

  • Zoro # G9004704


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
7
Depth
Spout: 7", Valve: 2-5/8"
Includes
Lever Handles
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-04
Zoro #
G9004704
UPC #
760724971696
Country of Origin
United States

Dimensions

Length
7
Depth
Spout: 7", Valve: 2-5/8"
Face Dia.
Spout: 7/8"
Width
Spout: 2-3/8", Valve: 4-3/16"
Height
4.63
Handle Length (in)
3.69
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Wall
Includes
Lever Handles
Handle Material
Brass
Number of Handles
2
Connection
1/2" NPT
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Number of Holes
3
ADA Compliant
No
Weight
4.6
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.