Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-1605/04

  • Zoro # G9074984


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
7.44
Handle Type
Cross
Material
Solid Brass
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/04
Zoro #
G9074984
UPC #
760724271277
Country of Origin
United States

Dimensions

Length
7.44
Height
2.75
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Cross
Material
Solid Brass
Number of Holes
3
Connection
3/4" NPT
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
5.15
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
6.75

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.