Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2045-04

  • Zoro # G9030674


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Height
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Depth
Handle: 3", Spout: 7-1/4"
Number of Holes
3
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-04
Zoro #
G9030674
UPC #
760724183730
Country of Origin
United States

Dimensions

Height
2
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Width
7.88
Faucet Connection Size
0.5
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
6.2
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.