Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2405/04

  • Zoro # G9047307


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Handle Type
Cross
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/04
Zoro #
G9047307
UPC #
760724188636
Country of Origin
United States

Dimensions

Height
2.75
Width
8
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Handle Type
Cross
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Weight
4.05
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.