Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2475-04

  • Zoro # G9059767


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Wall
Number of Handles
2
Width
8
Length
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-04
Zoro #
G9059767
UPC #
760724187998
Country of Origin
United States

Dimensions

Width
8
Length
8.31
Height
3.19
Depth
Spout: 8-5/16"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Mounting Type
Wall
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
ADA Compliant
Yes
Material
Brass
Connection
1/2" NPT
Weight
4.75
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7.69
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.