Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2915-04

  • Zoro # G8937994


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Height
2.85
Length
8
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-04
Zoro #
G8937994
UPC #
709180200926
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Handle Length (in)
3.74
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
ADA Compliant
No
Mounting Type
Wall
Weight
6.8
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.05
Drain included
No

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.