Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2925-04

  • Zoro # G8994125


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
6
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-04
Zoro #
G8994125
UPC #
709180135518
Country of Origin
United States

Dimensions

Length
6
Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Width
8
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Mounting Type
Wall
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
5.56
Faucet Material
Brass
Drain included
No

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.