Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2975-04

  • Zoro # G8926575


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
Yes
Length
7.5
Material
Solid Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-04
Zoro #
G8926575
UPC #
709180061244
Country of Origin
United States

Dimensions

Length
7.5
Width
8
Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Mounting Type
Wall
Handle Type
Lever
Connection
1/2" NPT
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.