Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2985-04

  • Zoro # G8934957


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Material
Solid Brass
Depth
Handle: 2.87", Spout: 6-9/16"
Mounting Type
Wall
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-04
Zoro #
G8934957
UPC #
709180063262
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Length
7.5
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.89

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Cross
Weight
3.06
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.