Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-3105-04

  • Zoro # G8931256


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-04
Zoro #
G8931256
UPC #
709180020753
Country of Origin
United States

Dimensions

Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Width
8
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
Handle Type
Lever
Mounting Type
Wall
Handle Material
Brass
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
3.15
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Drain included
No
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.