Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-3125-04

  • Zoro # G9051193


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Number of Holes
3
Connection
1/2" NPT
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3125-04
Zoro #
G9051193
UPC #
709180080658
Country of Origin
United States

Dimensions

Height
1.75
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Number of Holes
3
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Mounting Type
Wall
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Weight
3.6
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.