Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-3145-04

  • Zoro # G8976756


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Length
7.92
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Height
2.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-04
Zoro #
G8976756
UPC #
709180065020
Country of Origin
United States

Dimensions

Length
7.92
Height
2.55
Width
8
Depth
Tub Faucet: 7.92", Lever: 3.63"
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Mounting Type
Wall
Number of Handles
2
Connection
1/2" NPT
Weight
3.06
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
7.27
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.