Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-855-04

  • Zoro # G8928395


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Type
Lever
Width
Spout: 2-7/8", Valve: 2-5/16"
Handle Material
Brass
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-04
Zoro #
G8928395
UPC #
760724248491
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 2-5/16"
Height
2.85
Length
8
Depth
Spout: 6-11/16", Valve: 3-3/16"
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Mounting Type
Wall
Number of Handles
2
Connection
1/2" NPT
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Number of Holes
3
Weight
3.85
Faucet Mount
Wall Mounted
Tub Spout Reach
6.06
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.