Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-1036-10

  • Zoro # G9059785


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Height
9.75
Handle Material
Brass
Face Dia.
Spout: 3/4"
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-10
Zoro #
G9059785
UPC #
760724954040
Country of Origin
United States

Dimensions

Height
9.75
Face Dia.
Spout: 3/4"
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Length
13.4
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
4

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Number of Holes
3
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Weight
6.7
Faucet Mount
Deck Mounted
Tub Spout Reach
11.56
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.