Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-1236-10

  • Zoro # G9028897


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Depth
Spout: 11-1/2", Valve: 4-1/2"
Height
6.56
ADA Compliant
Yes
Features
Crystal Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-10
Zoro #
G9028897
UPC #
760724465690
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 4-1/2"
Height
6.56
Width
15
Length
11.5
Face Dia.
Spout: 1-1/2"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
3/4" NPT
ADA Compliant
Yes
Features
Crystal Lever Handles
Number of Handles
2
Handle Type
Lever
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
9.25

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.