Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-1746-10

  • Zoro # G9041366


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Length
11.7
Material
Solid Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-10
Zoro #
G9041366
UPC #
760724993582
Country of Origin
United States

Dimensions

Length
11.7
Width
15
Height
7.81
Faucet Center Size
8
Handle Length (in)
4.56
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Mounting Type
Deck
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Weight
6.1
Handle Included
Yes
Tub Spout Reach
9.63
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.