Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2456-10

  • Zoro # G8946568


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Mounting Type
Deck
Width
2-7/8" (Spout), 2-1/4" (Valve)
Handle Material
Brass
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-10
Zoro #
G8946568
UPC #
709180147252
Country of Origin
United States

Dimensions

Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Depth
9-1/4"
Height
6.94
Faucet Connection Size
0.75
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Number of Holes
3
Flow Rate (GPM)
1.8
Weight
6.9
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.