Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2486-10

  • Zoro # G8964384


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Depth
9.34"
Connection
3/4" NPT
Length
9.34
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-10
Zoro #
G8964384
UPC #
709180012727
Country of Origin
United States

Dimensions

Depth
9.34"
Length
9.34
Height
11.5
Width
1.85" (Spout), 1.85" (Valve)
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
ADA Compliant
No
Connection
3/4" NPT
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Weight
3.7
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
7.94
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.