Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2546-10

  • Zoro # G8946595


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Height
3.75
Material
Solid Brass
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-10
Zoro #
G8946595
UPC #
760724512493
Country of Origin
United States

Dimensions

Height
3.75
Length
10
Depth
10"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Number of Handles
2
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8.38

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.