Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2556-10

  • Zoro # G9016665


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
3-1/16" (Spout), 2-1/8" (Valve)
Connection
3/4" NPT
Height
5.81
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-10
Zoro #
G9016665
UPC #
760724398592
Country of Origin
United States

Dimensions

Width
3-1/16" (Spout), 2-1/8" (Valve)
Height
5.81
Depth
10-1/8"
Length
11.64
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Type
Lever
Connection
3/4" NPT
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
Weight
14
Tub Spout Reach
9.56
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.