Zoro Homepage

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2576-10

  • Zoro # G8936962


product price: $1,864.10
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Length
11.15
Number of Handles
2
Height
7.39
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-10
Zoro #
G8936962
UPC #
760724579540
Country of Origin
United States

Dimensions

Length
11.15
Height
7.39
Depth
11.15"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Number of Holes
3
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Weight
11.95
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.29
Handle Included
Yes

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.