Zoro Homepage

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2976-10

  • Zoro # G9006506


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Flow Rate (GPM)
1.8
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-10
Zoro #
G9006506
UPC #
709180061558
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Length
9.56
Depth
9.56"
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Connection
3/4" NPT
Handle Type
Lever
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Weight
11
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.