Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-3106-10

  • Zoro # G9094882


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Length
9.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-10
Zoro #
G9094882
UPC #
709180021163
Country of Origin
United States

Dimensions

Length
9.31
Depth
9-5/16"
Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
3.7
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
7.94
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.