Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-3126-10

  • Zoro # G9059164


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Width
1-3/4" (Spout), 1-7/8" (Valve)
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Length
8.56
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-10
Zoro #
G9059164
UPC #
709180117446
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1-7/8" (Valve)
Length
8.56
Depth
8-9/16"
Height
7.06
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
Weight
4.25
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.13
Drain included
No
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.