Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-3146-10

  • Zoro # G9053555


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Width
3-1/4" (Spout), 2.39" (Valve)
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Height
10.23
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-10
Zoro #
G9053555
UPC #
709180065341
Country of Origin
United States

Dimensions

Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Length
11.86
Depth
11.86"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.46

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Weight
11
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
9.5
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.