Zoro Homepage

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-856C-10

  • Zoro # G9081336


product price: $1,542.80
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-10
Zoro #
G9081336
UPC #
760724266082
Country of Origin
United States

Dimensions

Length
11.69
Height
7.81
Depth
9-7/16"
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Flow Rate (GPM)
1.8
Weight
6.05
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44
Drain included
No

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.