Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-996L-10

  • Zoro # G8935368


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-10
Zoro #
G8935368
UPC #
760724087366
Country of Origin
United States

Dimensions

Length
9.56
Depth
Valve: 2-3/8"
Width
15
Height
12
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Lever
Connection
3/4" NPT
Weight
5.5
Tub Spout Reach
7.88
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.