Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-1205-10

  • Zoro # G9094268


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Face Dia.
Spout: 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1205-10
Zoro #
G9094268
UPC #
709180023006
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Depth
Spout: 7-9/16", Valve: 2-11/16"
Length
7.56
Height
2.81
Width
8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Includes
Lever Handles
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Weight
4.65
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.